Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 34 mm

  • Mfr # 69-34MM

  • Zoro # G8050612


product price: $43.29
/ea

Key Features

Drive Size
3/4 in
Overall Length
88.9 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-34MM
Zoro #
G8050612
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
34mm
Overall Length
88.9 mm
Socket Depth
Deep
Socket Size
34 mm
Socket Length
88.9 mm

Description

Product details about the WRIGHT TOOL - 69-34MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69-34MM Impact Socket is a robust tool designed for metric measurements. With an overall length of 3 1/2 inches and socket length of 88.9 mm, it provides ample reach for various tasks. The socket size is precisely measured at 34mm, making it suitable for bolts with a clearance of up to 60mm. This deep impact socket features a drive size of 3/4 inch, ensuring compatibility with numerous impact wrenches.
Crafted from durable alloy steel, this impact socket is built to withstand high torque applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. Despite being non-sparking and non-magnetic, the WRIGHT TOOL - 69-34MM Impact Socket maintains its functionality under different working conditions.
This product adheres to ASME B107.110 standards and has been rated for use with impacts due to its six-point design which offers improved grip on fasteners thereby reducing the risk of rounding them off during operation. However, please note that this item does not come tether-ready or insulated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.