Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 38 mm

  • Mfr # 69-38MM

  • Zoro # G7865715


product price: $61.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
88.9 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-38MM
Zoro #
G7865715
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
38mm
Overall Length
88.9 mm
Socket Depth
Deep
Socket Size
38 mm
Socket Length
88.9 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Drive Type
Impact
Output Type
6 pt
Socket Type
Deep Impact
Category Type
Impact Socket
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Measurement Type
Metric
Non-Sparking
No
Socket Shape
6-Point
Tether Ready
No
Non-Magnetic
Yes
Insulated
No
Locking
No
Compatible Fastener Type
Bolts
Bolt Clearance
60 mm
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 69-38MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69-38MM Impact Socket is a robust tool designed for metric measurements. With a socket size of 38mm and an overall length of 3 1/2 inches, it offers ample bolt clearance at 60 mm. The deep socket depth and the length of the socket being precisely 88.9 mm make this tool suitable for various applications that require impact-rated tools.
Crafted from durable alloy steel, this impact socket is built to withstand high torque applications. It features a black oxide finish which enhances its durability by providing resistance against corrosion and wear. This product adheres to ASME B107.110 standards, indicating its reliable performance in industrial settings.
This deep impact socket has a drive type specifically designed for impacts with a drive size of 3/4 inch outputting to six points, hence making it compatible with bolts as fasteners. Despite not having locking or tether ready capabilities, it compensates with its non-magnetic property which can be beneficial in certain work scenarios where magnetic interference could be problematic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.