Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 41 mm

  • Mfr # 69-41MM

  • Zoro # G8112605


product price: $58.29
/ea

Key Features

Drive Size
3/4 in
Overall Length
88.9 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-41MM
Zoro #
G8112605
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
41mm
Overall Length
88.9 mm
Socket Depth
Deep
Socket Size
41 mm
Socket Length
88.9 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Socket Type
Deep Impact
Drive Type
Impact
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Category Type
Impact Socket
Impact Rated
Yes
Measurement Type
Metric
Tether Ready
No
Insulated
No
Socket Shape
6-Point
Locking
No
Non-Sparking
No
Bolt Clearance
59 mm
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 41 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 59 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.