Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 9/16 in

  • Mfr # 6918

  • Zoro # G7892403


product price: $25.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 7/64 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6918
Zoro #
G7892403
UPC #
00076799069184
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
9/16 in
Overall Length
3 7/64 in
Socket Depth
Deep
Socket Size
9/16 in
Socket Length
3 7/64 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Standards
ASME B107.110
Socket Type
Deep Impact
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Drive Type
Impact
Category Type
Impact Socket
Measurement Type
SAE
Non-Magnetic
Yes
Socket Shape
6-Point
Tether Ready
No
Insulated
No
Locking
No
Bolt Clearance
5/16 in
Compatible Fastener Type
Bolts
Non-Sparking
No
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 9/16 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 5/16 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.