Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, 1 1/16 in

  • Mfr # 6834

  • Zoro # G8340525


product price: $22.39
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 1/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6834
Zoro #
G8340525
UPC #
00076799068347
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-1/16 in
Overall Length
2 1/8 in
Socket Depth
Standard
Socket Size
1 1/16 in
Socket Length
2 1/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Socket Type
Standard Impact
Drive Type
Impact
Standards
ASME B107.110
Output Type
6 pt
Measurement Type
SAE
Non-Sparking
No
Non-Magnetic
Yes
Socket Shape
6-Point
Locking
No
Insulated
No
Tether Ready
No
Compatible Fastener Type
Bolts
Bolt Clearance
1 3/32 in
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 6834 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6834 Impact Socket is a standard impact socket with a size of 1-1/16 in. It features an overall length and socket length of 2 1/8 in, providing adequate bolt clearance at 1 7/64 in. This SAE measurement type tool has a drive size of 3/4 in, suitable for various applications that require this specific sizing.
Constructed from durable alloy steel, the WRIGHT TOOL - 6834 Impact Socket is designed to withstand high-impact operations. Its black oxide finish adds an extra layer of protection against corrosion and wear, prolonging the lifespan of the tool. The socket shape is a robust six-point design which provides increased torque and reduces slippage during use.
This impact-rated tool adheres to ASME B107.110 standards ensuring its quality and reliability for professional use. While it's not insulated or tether ready, it does offer non-magnetic properties making it compatible with bolts fastener type. Please note that this product doesn't have locking or non-sparking features but remains a valuable addition to any toolbox due to its durability and performance capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.