Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, 1 13/16 in

  • Mfr # 67H58

  • Zoro # G8069126


product price: $33.69
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 5/8 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67H58
Zoro #
G8069126
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-13/16 in
Overall Length
2 5/8 in
Socket Depth
Standard
Socket Length
2 5/8 in
Socket Size
1 13/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Socket Type
Standard Impact
Impact Rated
Yes
Standards
ASME B107.110
Drive Type
Impact
Output Type
Double Hex
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Measurement Type
SAE
Locking
No
Tether Ready
No
Compatible Fastener Type
Bolts
Bolt Clearance
1 3/8 in
Non-Magnetic
Yes
Socket Shape
12-Point
Non-Sparking
No
Insulated
No
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 67H58 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H58 Impact Socket is a standard depth socket with SAE measurement type. It features a socket size of 1 13/16 in, making it suitable for various applications requiring this specific size. The bolt clearance is designed at 1 3/8 in, providing adequate space for handling bolts effectively. With an overall length and socket length of 2 5/8 in, the tool offers balanced maneuverability during usage.
Crafted from robust alloy steel, the impact socket ensures durability and longevity under regular use conditions. Its black oxide finish adds to its resilience by offering resistance against corrosion and wear. This non-magnetic tool has a double hex output type that provides added versatility while working with compatible fasteners such as bolts.
This impact-rated tool adheres to ASME B107.110 standards, indicating its suitability for high-torque applications when used with an impact driver due to its drive type being specifically designed for impacts. The standard impact socket features a traditional 12-point shape which allows better positioning options compared to other designs. However, please note that this product does not have tether ready or locking capabilities and is neither insulated nor non-sparking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.