Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, 1 3/4 in

  • Mfr # 6856

  • Zoro # G7811666


product price: $30.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 5/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6856
Zoro #
G7811666
UPC #
00076799068569
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-3/4 in
Overall Length
2 5/8 in
Socket Depth
Standard
Socket Size
1 3/4 in
Socket Length
2 5/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Category Type
Impact Socket
Drive Type
Impact
Output Type
6 pt
Standards
ASME B107.110
Measurement Type
SAE
Non-Magnetic
Yes
Bolt Clearance
1 13/32 in
Tether Ready
No
Compatible Fastener Type
Bolts
Locking
No
Insulated
No
Socket Shape
6-Point
Non-Sparking
No
Fastener-Holding Type
Friction
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT TOOL - 6856 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6856 Impact Socket is a standard impact socket with an SAE measurement type. It has a socket size of 1-3/4 in, making it suitable for various applications that require this specific size. The drive size is 3/4 in and the overall length of the socket is 2 5/8 in, providing adequate reach for most tasks. This tool also features a bolt clearance of 1-13/32 in, which can accommodate bolts fitting within these dimensions.
This product is made from alloy steel, known for its durability and strength under pressure. Its black oxide finish adds to its robustness by providing resistance against corrosion and wear over time. The WRIGHT TOOL - 6856 Impact Socket has been designed with a six-point shape output type which provides better grip and reduces the risk of slipping while working on fasteners.
The WRIGHT TOOL - 6856 Impact Socket meets ASME B107.110 standards indicating it's built to meet industry requirements. It's compatible with bolt-type fasteners and designed specifically for use with impact-rated tools due to its drive type being 'impact'. Despite not being insulated or tether ready, this tool does have non-magnetic properties which may be beneficial depending on your work environment needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.