Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, black oxide, 1 7/8 in

  • Mfr # 6860

  • Zoro # G8066222


product price: $36.69
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6860
Zoro #
G8066222
UPC #
00076799068606
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-7/8 in
Overall Length
2 3/4 in
Socket Depth
Standard
Socket Length
2 3/4 in
Socket Size
1 7/8 in

Description

Product details about the WRIGHT TOOL - 6860 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6860 Impact Socket is a standard impact socket designed for SAE measurements. With a socket size of 1 7/8 in and an overall length of 2 3/4 in, it provides adequate bolt clearance at 1 34/64 in. This tool is suitable for use with bolts and features a drive size of 3/4 in. The six-point output type aligns with the socket shape, ensuring compatibility across various applications within the fabricated metals industry.
Constructed from alloy steel, this impact socket offers durability and resilience under pressure. Its black oxide finish adds to its robustness while also providing resistance against corrosion. As per ASME B107.110 standards, this non-magnetic tool has been rated for impact usage but does not feature insulation or tether readiness.
This WRIGHT TOOL - 6860 Impact Socket is not designed to be non-sparking or locking, making it suitable for specific types of work environments where these attributes are not required. It's built to offer reliable performance as part of your toolkit essentials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.