Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, 1 9/16 in

  • Mfr # 67H50

  • Zoro # G8123604


product price: $31.29
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 1/2 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67H50
Zoro #
G8123604
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-9/16 in
Overall Length
2 1/2 in
Socket Depth
Standard
Socket Length
2 1/2 in
Socket Size
1 9/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Drive Type
Impact
Socket Type
Standard Impact
Category Type
Impact Socket
Impact Rated
Yes
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Output Type
Double Hex
Measurement Type
SAE
Bolt Clearance
1 11/32 in
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Socket Shape
12-Point
Tether Ready
No
Non-Sparking
No
Locking
No
Insulated
No
Fastener-Holding Type
Friction
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 67H50 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H50 Impact Socket is a standard-sized tool with an overall length of 2 1/2 inches. It features a socket size of 1 9/16 inches, designed to accommodate bolts for various applications. The drive size measures at 3/4 inch, and the bolt clearance stands at a substantial 1-11/32 inches. This impact socket adheres to SAE measurement types and has been crafted with precision in mind.
Constructed from robust alloy steel, this impact socket is built to withstand high torque applications without compromising on durability or performance. Its black oxide finish not only adds aesthetic appeal but also provides additional resistance against corrosion and wear over time. The double hex output type further enhances its functionality by offering more points of contact for better grip and reduced slippage during use.
This particular model does not feature insulation or non-sparking properties; however, it's rated for impact usage which makes it suitable for heavy-duty tasks that require power tools. With its standard depth and non-locking design, the WRIGHT TOOL - 67H50 Impact Socket offers versatility in handling different fastening jobs while complying with ASME B107.110 standards.
The product comes as a single unit per package making it adequate for businesses looking to supplement their existing tool collection or replace specific pieces as needed. Its compatibility extends primarily towards bolts due to its design specifications but can be used across other fastener types within its size range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.