Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, black oxide, 11/16 in

  • Mfr # 67H22

  • Zoro # G8467934


product price: $18.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 3/32 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67H22
Zoro #
G8467934
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
11/16 in
Overall Length
2 3/32 in
Socket Depth
Standard
Socket Length
2 3/32 in
Socket Size
11/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Category Type
Impact Socket
Standards
ASME B107.110
Output Type
Double Hex
Material
Hot Forged Alloy Steel
Drive Type
Impact
Socket Type
Standard Impact
Impact Rated
Yes
Measurement Type
SAE
Non-Magnetic
Yes
Insulated
No
Compatible Fastener Type
Bolts
Tether Ready
No
Bolt Clearance
5/16 in
Socket Shape
12-Point
Non-Sparking
No
Locking
No
Includes Insulation
Not Insulated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 11/16 in, 12-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 5/16 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.