Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, black oxide, 13/16 in

  • Mfr # 67H26

  • Zoro # G8189894


product price: $20.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 1/8 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67H26
Zoro #
G8189894
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
13/16 in
Overall Length
2 1/8 in
Socket Depth
Standard
Socket Length
2 1/8 in
Socket Size
13/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Impact Rated
Yes
Socket Type
Standard Impact
Category Type
Impact Socket
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Drive Type
Impact
Output Type
Double Hex
Measurement Type
SAE
Socket Shape
12-Point
Non-Sparking
No
Non-Magnetic
Yes
Tether Ready
No
Compatible Fastener Type
Bolts
Insulated
No
Locking
No
Bolt Clearance
19/32 in
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 67H26 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H26 Impact Socket is a standard impact socket designed for SAE measurements. With a socket size of 13/16 in and an overall length of 2 1/8 in, it offers adequate dimensions for various tasks. The drive size is set at 3/4 in, suitable for numerous applications. This tool also features a bolt clearance of 39/64 in, providing sufficient space to work with bolts effectively.
Crafted from robust alloy steel, this impact socket ensures durability and longevity under regular use conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The double hex output type along with the standard depth makes it versatile enough to handle different types of jobs.
This product adheres to ASME B107.110 standards, indicating its quality and reliability as an impact-rated tool. It's designed specifically for working with bolts due to its compatible fastener type attribute. However, please note that this model is non-sparking and non-magnetic but isn't insulated or tether ready nor does it feature locking capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.