3/4 in Drive Impact Socket Standard Socket, black oxide, 2 3/16 in
Mfr # 6894
Zoro # G7861987
product price: $52.99
/eaKey Features
Drive Size
3/4 in
Overall Length
3 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6894
Zoro #
G7861987
UPC #
00076799068941
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Size
2-3/16 in
Overall Length
3 3/16 in
Socket Depth
Standard
Socket Length
3 3/16 in
Socket Size
2 3/16 in
Description
Impact Socket, Socket Size 2 3/16 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 1 13/16 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.