Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, black oxide, 2 3/8 in

  • Mfr # 6898

  • Zoro # G8072093


product price: $66.49
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6898
Zoro #
G8072093
UPC #
00076799068989
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-3/8 in
Overall Length
3 1/4 in
Socket Depth
Standard
Socket Size
2 3/8 in
Socket Length
3 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Category Type
Impact Socket
Output Type
6 pt
Standards
ASME B107.110
Drive Type
Impact
Impact Rated
Yes
Measurement Type
SAE
Non-Magnetic
Yes
Non-Sparking
No
Locking
No
Tether Ready
No
Socket Shape
6-Point
Insulated
No
Bolt Clearance
2 1/16 in
Compatible Fastener Type
Bolts
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 6898 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6898 Impact Socket is a standard depth, 6-point socket designed for SAE measurements. With a socket size of 2-3/8 inches and an overall length of 3-1/4 inches, it offers adequate bolt clearance at 2-1/16 inches. The drive size is set at 3/4 inch, making it suitable for various impact drives. This tool adheres to the ASME B107.110 standards and is built to handle bolts as its compatible fastener type.
Constructed from robust alloy steel, this impact socket boasts durability and longevity in demanding work conditions. It features a black oxide finish that resists corrosion and enhances the tool's lifespan by reducing wear over time. As an added benefit, this product has been rated for impact use which signifies its ability to withstand high torque applications without failure or deformation.
This non-magnetic standard impact socket does not offer tethering or locking capabilities but remains a reliable choice due to its design attributes and material quality. Please note that while this item is not insulated nor non-sparking, it still provides solid performance in general construction tasks where such features are not required. The WRIGHT TOOL - 6898 Impact Socket represents a practical addition to any toolbox with its blend of functionality and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.