Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, black oxide, 2 in

  • Mfr # 6864

  • Zoro # G7854917


product price: $42.49
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 7/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6864
Zoro #
G7854917
UPC #
00076799068644
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2 in
Overall Length
2 7/8 in
Socket Depth
Standard
Socket Size
2 in
Socket Length
2 7/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Drive Type
Impact
Standards
ASME B107.110
Socket Type
Standard Impact
Output Type
6 pt
Category Type
Impact Socket
Impact Rated
Yes
Measurement Type
SAE
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Insulated
No
Locking
No
Non-Magnetic
Yes
Bolt Clearance
1 9/16 in
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 6864 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6864 Impact Socket is a standard-sized tool with an overall length of 2 7/8 inches and socket size of 2 inches. It features a six-point socket shape, designed to provide adequate grip on bolts for various applications. The drive size measures at 3/4 inch, suitable for impact type drives. This SAE measurement type tool also offers bolt clearance of approximately 1 9/16 inches.
Constructed from robust alloy steel, the WRIGHT TOOL - Impact Socket is built to withstand high-impact tasks. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. Despite being non-magnetic, this impact socket maintains its durability and performance in diverse work conditions.
This product falls under the category type 'Impact Socket' and adheres to ASME B107.110 standards, demonstrating its quality construction and design integrity. However, it's important to note that this model does not feature locking or tether ready capabilities; it's also neither insulated nor non-sparking.
With compatibility primarily with bolts fastener types, the WRIGHT TOOL - Impact Socket can be a valuable addition to your toolbox if you frequently deal with such fasteners in your line of work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.