Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, 22 mm

  • Mfr # 68-22MM

  • Zoro # G7906875


product price: $20.79
/ea

Key Features

Drive Size
3/4 in
Overall Length
50.8 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-22MM
Zoro #
G7906875
UPC #
00076799728920
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
22mm
Overall Length
50.8 mm
Socket Depth
Standard
Socket Length
50.8 mm
Socket Size
22 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Category Type
Impact Socket
Output Type
6 pt
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Drive Type
Impact
Impact Rated
Yes
Measurement Type
Metric
Socket Shape
6-Point
Bolt Clearance
14.3 mm
Non-Sparking
No
Tether Ready
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Insulated
No
Locking
No
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 22 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 14.3 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.