Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, black oxide, 28 mm

  • Mfr # 68-28MM

  • Zoro # G8293433


product price: $22.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
54 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-28MM
Zoro #
G8293433
UPC #
00076799728975
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
28mm
Overall Length
54 mm
Socket Depth
Standard
Socket Length
54 mm
Socket Size
28 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Standards
ASME B107.110
Drive Type
Impact
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Category Type
Impact Socket
Output Type
6 pt
Measurement Type
Metric
Tether Ready
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Bolt Clearance
27.8 mm
Non-Sparking
No
Insulated
No
Non-Magnetic
Yes
Locking
No
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 28 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 27.8 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.