Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, black oxide, 29 mm

  • Mfr # 68-29MM

  • Zoro # G8238867


product price: $20.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
54 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-29MM
Zoro #
G8238867
UPC #
00076799728982
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
29mm
Overall Length
54 mm
Socket Depth
Standard
Socket Size
29 mm
Socket Length
54 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Standards
ASME B107.110
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Output Type
6 pt
Socket Type
Standard Impact
Category Type
Impact Socket
Measurement Type
Metric
Non-Sparking
No
Insulated
No
Tether Ready
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Bolt Clearance
28 mm
Locking
No
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT TOOL - 68-29MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 68-29MM Impact Socket is a standard-sized, metric tool designed for use with bolts. It features a socket size of 29mm and an overall length of 2 1/8 inches, providing ample bolt clearance at 28mm. The drive type is impact, suitable for tasks requiring high torque power. This socket also boasts a six-point shape and output type, offering increased contact area with the fastener to reduce rounding off.
Crafted from robust alloy steel, this impact socket offers durability and longevity in demanding work conditions. Its black oxide finish not only enhances its aesthetic appeal but also provides resistance against corrosion and wear. The material used ensures that the tool remains non-magnetic while being able to withstand high-impact applications as indicated by its ASME B107.110 standards compliance.
This WRIGHT TOOL - 68-29MM Impact Socket does not feature any locking or tethering capabilities nor insulation properties; it's built for straightforward usage in various general-purpose applications involving bolts. With a drive size of 3/4 inch and standard depth, it's compatible with most common wrench sizes making it an adequate addition to your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.