Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, black oxide, 31 mm

  • Mfr # 68-31MM

  • Zoro # G8045177


product price: $23.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
54 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-31MM
Zoro #
G8045177
UPC #
00076799761996
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
31mm
Overall Length
54 mm
Socket Depth
Standard
Socket Length
54 mm
Socket Size
31 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Socket Type
Standard Impact
Impact Rated
Yes
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Drive Type
Impact
Measurement Type
Metric
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Insulated
No
Non-Sparking
No
Locking
No
Bolt Clearance
27 mm
Socket Shape
6-Point
Tether Ready
No
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Product Type
Impact Socket

Description

Impact Socket, Socket Size 31 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 27 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.