Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, 41 mm

  • Mfr # 68-41MM

  • Zoro # G8007291


product price: $30.39
/ea

Key Features

Drive Size
3/4 in
Overall Length
63.5 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-41MM
Zoro #
G8007291
UPC #
00076799729064
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
41mm
Overall Length
63.5 mm
Socket Depth
Standard
Socket Length
63.5 mm
Socket Size
41 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Output Type
6 pt
Drive Type
Impact
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Standards
ASME B107.110
Measurement Type
Metric
Tether Ready
No
Non-Sparking
No
Socket Shape
6-Point
Bolt Clearance
33.6 mm
Locking
No
Insulated
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 41 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 33.6 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.