Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, 7/8 in

  • Mfr # 67H28

  • Zoro # G8143186


product price: $20.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 1/8 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67H28
Zoro #
G8143186
UPC #
00076799761033
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
7/8 in
Overall Length
2 1/8 in
Socket Depth
Standard
Socket Size
7/8 in
Socket Length
2 1/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Category Type
Impact Socket
Standards
ASME B107.110
Output Type
Double Hex
Impact Rated
Yes
Drive Type
Impact
Measurement Type
SAE
Socket Shape
12-Point
Insulated
No
Non-Magnetic
Yes
Locking
No
Tether Ready
No
Compatible Fastener Type
Bolts
Bolt Clearance
19/32 in
Non-Sparking
No
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 67H28 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H28 Impact Socket is a standard impact socket designed for SAE measurements. With an overall length and socket length of 2 1/8 in, it offers adequate reach for various tasks. The socket size is 7/8 in, suitable for working with compatible fasteners of the same size. It also features a bolt clearance of 39/64 in, providing sufficient space to accommodate bolts during operations.
Constructed from robust alloy steel, this impact socket is built to withstand high-impact applications. Its black oxide finish not only enhances its durability but also reduces glare, making it more comfortable to use over extended periods. This tool has been crafted as per ASME B107.110 standards and comes with a double hex output type that can effectively grip fasteners without slipping or rounding off edges.
This impact-rated tool is non-magnetic and features a standard depth along with a drive size of 3/4 in. It's equipped with a twelve-point socket shape which allows better contact with the fastener and helps reduce wear over time. Please note that while this product isn't insulated or tether-ready, nor does it have locking capabilities or non-sparking properties, it remains an essential addition to any toolbox due to its compatibility with bolts and other similar fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.