Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, black oxide, 9/16 in

  • Mfr # 67H18

  • Zoro # G8142924


product price: $20.29
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 3/32 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67H18
Zoro #
G8142924
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
9/16 in
Overall Length
2 3/32 in
Socket Depth
Standard
Socket Length
2 3/32 in
Socket Size
9/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Standards
ASME B107.110
Output Type
Double Hex
Category Type
Impact Socket
Impact Rated
Yes
Drive Type
Impact
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Measurement Type
SAE
Locking
No
Non-Magnetic
Yes
Socket Shape
12-Point
Tether Ready
No
Non-Sparking
No
Insulated
No
Bolt Clearance
5/16 in
Compatible Fastener Type
Bolts
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT TOOL - 67H18 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H18 Impact Socket is a standard-sized tool with a socket size of 9/16 in and an overall length of 2 3/32 in. This SAE measurement type socket features a drive size of 3/4 in, making it suitable for various applications that require this specific sizing. The bolt clearance is designed at 21/64 in, providing adequate space for handling bolts.
Crafted from robust alloy steel, the WRIGHT TOOL - 67H18 Impact Socket is built to withstand high-impact tasks. It's impact-rated and adheres to ASME B107.110 standards, indicating its quality and durability under pressure. The black oxide finish adds an extra layer of protection against wear and tear while maintaining its professional appearance over time.
This impact socket comes with several notable features including a double hex output type and a non-magnetic property which can be beneficial depending on your needs. Its design includes a standard depth, non-insulated construction with no tether ready or locking feature included. With its compatibility being primarily with bolts, this tool has been designed as an impact drive type socket featuring a traditional twelve-point shape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.