3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 1 1/2 in
Mfr # 6848
Zoro # G8463043
product price: $28.89
/eaKey Features
Drive Size
3/4 in
Overall Length
2 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6848
Zoro #
G8463043
UPC #
00076799068484
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Size
1-1/2 in
Overall Length
2 1/2 in
Socket Depth
Standard
Socket Size
1 1/2 in
Socket Length
2 1/2 in
Description
This Wright Tool 6848 1-1/2" SAE Impact Socket is the perfect tool for tackling any type of automotive repair job. It is made from alloy steel and features a black oxide finish. This impact socket has a drive size of 3/4 in. and an overall length of 2 1/2 in. The socket type is standard impact, and it has a 6 pt output. It is designed to be used with an impact wrench or driver, so you can expect top performance from this socket. The Wright Tool 1-1/2" 6 Pt Standard Impact Socket will not let you down when it comes to completing your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.