Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 1 7/16 in

  • Mfr # 6846

  • Zoro # G7904267


product price: $28.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6846
Zoro #
G7904267
UPC #
00076799068460
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-7/16 in
Overall Length
2 1/4 in
Socket Depth
Standard
Socket Size
1 7/16 in
Socket Length
2 1/4 in

Description

Product details about the WRIGHT TOOL - 6846 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6846 Impact Socket is a standard-sized tool designed for SAE measurements. With a socket size of 1-7/16 in and an overall length of 2-1/4 in, this impact socket offers adequate bolt clearance at 1-1/8 in. The drive size is set at 3/4 in, making it suitable for various applications that require such specifications. Its six-point shape further enhances its compatibility with different fastener types, specifically bolts.
Constructed from robust alloy steel, the WRIGHT TOOL - 6846 Impact Socket is built to withstand high levels of torque associated with impact-rated tasks. It features a black oxide finish which provides resistance against corrosion and wear over time. This non-magnetic tool adheres to ASME B107.110 standards, indicating its quality and reliability.
While this product does not offer tether-ready or insulated features, it's important to note that it has been designed as a standard impact socket type with an output type of six points. Despite not being non-sparking or locking-enabled, the WRIGHT TOOL - 6846 Impact Socket remains an essential piece within any toolbox due to its durability and versatility across multiple use cases.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.