Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 15/16 in

  • Mfr # 6830

  • Zoro # G7951912


product price: $20.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 1/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6830
Zoro #
G7951912
UPC #
00076799068309
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
15/16 in
Overall Length
2 1/8 in
Socket Depth
Standard
Socket Size
15/16 in
Socket Length
2 1/8 in

Description

Product details about the WRIGHT TOOL - 6830 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6830 Impact Socket is a standard-sized tool with an overall length of 2 1/8 inches. The socket size is 15/16 inch, suitable for use with bolts of the same measurement. It features a drive size of 3/4 inch and offers bolt clearance of 19/32 inch. This SAE (Society of Automotive Engineers) measured tool adheres to ASME B107.110 standards, ensuring its compatibility with similar tools and fasteners.
Constructed from durable alloy steel, this impact socket is designed to withstand high-impact applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The socket shape is a robust six-point design that provides ample contact area for efficient torque transmission while reducing the risk of rounding off fasteners.
This impact-rated tool has been built for use in various general work scenarios involving compatible fastener types such as bolts. Despite being non-sparking, non-magnetic, and not insulated or tether-ready, it maintains its functionality without compromising on performance or reliability. With no locking feature included in this model's design, users can enjoy smooth operation during their tasks.
Please note that this product description pertains to one single unit purchase; package quantity may vary depending on your order requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.