Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 2 11/16 in

  • Mfr # 68108

  • Zoro # G8467094


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68108
Zoro #
G8467094
UPC #
00076799763310
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-11/16 in
Overall Length
3 1/2 in
Socket Depth
Standard
Socket Length
3 1/2 in
Socket Size
2 11/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Category Type
Impact Socket
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Drive Type
Impact
Output Type
6 pt
Measurement Type
SAE
Compatible Fastener Type
Bolts
Tether Ready
No
Non-Magnetic
Yes
Locking
No
Socket Shape
6-Point
Bolt Clearance
1 7/8 in
Non-Sparking
No
Insulated
No
Includes Insulation
Not Insulated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 2 11/16 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 1 7/8 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.