Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 2 1/16 in

  • Mfr # 67H66

  • Zoro # G8041101


product price: $44.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 7/8 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67H66
Zoro #
G8041101
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-1/16 in
Overall Length
2 7/8 in
Socket Depth
Standard
Socket Length
2 7/8 in
Socket Size
2 1/16 in

Description

Product details about the WRIGHT TOOL - 67H66 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H66 Impact Socket is a standard impact socket designed for SAE measurements. With a socket size of 2 1/16 in and an overall length of 2 7/8 in, it offers adequate bolt clearance at 1 35/64 in. The drive size is set at a robust 3/4 in, making it suitable for various applications that require such dimensions. This tool features a double hex output type and has been built to accommodate bolts as its compatible fastener type.
Crafted from durable alloy steel, this impact socket boasts resilience and longevity. Its black oxide finish not only enhances the aesthetic appeal but also adds an extra layer of protection against wear and tear. The item's non-magnetic property ensures no unwanted metal particles stick to it during use, maintaining its efficiency over time.
This product adheres to ASME B107.110 standards, demonstrating its quality construction and performance capabilities. It's important to note that while this tool is rated for impact usage, it does not come with tether ready or insulated features nor does it possess non-sparking or locking attributes.
With its standard depth design and classic twelve-point shape, the WRIGHT TOOL - 67H66 Impact Socket provides reliable service for general tasks requiring an impact-rated socket solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.