Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 2 7/16 in

  • Mfr # 68100

  • Zoro # G7954195


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68100
Zoro #
G7954195
UPC #
00076799763273
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-7/16 in
Overall Length
3 1/4 in
Socket Depth
Standard
Socket Length
3 1/4 in
Socket Size
2 7/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Drive Type
Impact
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Impact Rated
Yes
Output Type
6 pt
Measurement Type
SAE
Socket Shape
6-Point
Non-Magnetic
Yes
Tether Ready
No
Insulated
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Locking
No
Bolt Clearance
1 15/16 in
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 68100 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 68100 Impact Socket is a standard impact socket designed for use with bolts. It features a socket size of 2-7/16 inches and an overall length of 3-1/4 inches, providing adequate bolt clearance at 1-15/16 inches. This SAE measurement type tool has a drive size of 3/4 inch and is built to accommodate six-point fasteners, making it suitable for various applications.
Constructed from alloy steel, this impact socket offers durability and longevity. The black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. Despite being non-insulated, the tool is non-magnetic which can be beneficial in certain work scenarios where magnetic interference could pose issues.
This product adheres to ASME B107.110 standards indicating its quality construction and performance capabilities. However, please note that this model does not have tether-ready or locking features nor is it non-sparking. The WRIGHT TOOL - 68100 Impact Socket falls under the category type 'Impact Socket' and is specifically designed for impact-rated tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.