Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 24 mm

  • Mfr # 68-24MM

  • Zoro # G8034327


product price: $21.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
50.8 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-24MM
Zoro #
G8034327
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
24mm
Overall Length
50.8 mm
Socket Depth
Standard
Socket Size
24 mm
Socket Length
50.8 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Drive Type
Impact
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Output Type
6 pt
Impact Rated
Yes
Measurement Type
Metric
Socket Shape
6-Point
Bolt Clearance
14.3 mm
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Non-Sparking
No
Tether Ready
No
Insulated
No
Locking
No
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 68-24MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 68-24MM Impact Socket is a standard-sized tool with a socket size of 24mm and an overall length of 2 inches. The socket length measures at 50.8 mm, providing adequate bolt clearance at 14.3 mm. This metric measurement type tool is designed for use with bolts, featuring a drive size of 3/4 in and output type of six points.
Crafted from durable alloy steel, this impact socket is built to withstand the rigors of heavy-duty work. It features a black oxide finish that enhances its durability and resistance to wear over time. The product adheres to ASME B107.110 standards, indicating its quality construction and performance capabilities.
This impact-rated tool falls under the category type 'Impact Socket' and has been designed for compatibility with fasteners such as bolts. Despite not being tether ready or insulated, it offers non-magnetic properties which can be beneficial in certain working conditions where magnetic interference could pose issues. Please note that this item does not offer locking or non-sparking features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.