Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 27 mm

  • Mfr # 67H-27MM

  • Zoro # G8357203


product price: $21.39
/ea

Key Features

Drive Size
3/4 in
Overall Length
54 mm
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67H-27MM
Zoro #
G8357203
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
27mm
Overall Length
54 mm
Socket Depth
Standard
Socket Size
27 mm
Socket Length
54 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
Category Type
Impact Socket
Standards
ASME B107.110
Drive Type
Impact
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Impact Rated
Yes
Output Type
Double Hex
Measurement Type
Metric
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Locking
No
Bolt Clearance
17.4 mm
Socket Shape
12-Point
Insulated
No
Non-Sparking
No
Tether Ready
No
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 27 mm, 12-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 17.4 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.