Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 36 mm

  • Mfr # 67H-36MM

  • Zoro # G7934001


product price: $27.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
57.2 mm
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67H-36MM
Zoro #
G7934001
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
36mm
Overall Length
57.2 mm
Socket Depth
Standard
Socket Length
57.2 mm
Socket Size
36 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
Drive Type
Impact
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Output Type
Double Hex
Category Type
Impact Socket
Socket Type
Standard Impact
Standards
ASME B107.110
Measurement Type
Metric
Socket Shape
12-Point
Bolt Clearance
28.9 mm
Non-Sparking
No
Non-Magnetic
Yes
Tether Ready
No
Locking
No
Compatible Fastener Type
Bolts
Insulated
No
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 36 mm, 12-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 28.9 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.