Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 43 mm

  • Mfr # 68-43MM

  • Zoro # G8243891


product price: $35.39
/ea

Key Features

Drive Size
3/4 in
Overall Length
66.7 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-43MM
Zoro #
G8243891
UPC #
00076799729088
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
43mm
Overall Length
66.7 mm
Socket Depth
Standard
Socket Length
66.7 mm
Socket Size
43 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Socket Type
Standard Impact
Output Type
6 pt
Impact Rated
Yes
Drive Type
Impact
Category Type
Impact Socket
Measurement Type
Metric
Locking
No
Non-Sparking
No
Bolt Clearance
36.1 mm
Compatible Fastener Type
Bolts
Insulated
No
Socket Shape
6-Point
Non-Magnetic
Yes
Tether Ready
No
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 43 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 36.1 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.