Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 5/8 in

  • Mfr # 67H20

  • Zoro # G8179455


product price: $20.89
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 3/32 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67H20
Zoro #
G8179455
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
5/8 in
Overall Length
2 3/32 in
Socket Depth
Standard
Socket Size
5/8 in
Socket Length
2 3/32 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Output Type
Double Hex
Drive Type
Impact
Impact Rated
Yes
Socket Type
Standard Impact
Standards
ASME B107.110
Measurement Type
SAE
Locking
No
Insulated
No
Bolt Clearance
9/32 in
Non-Magnetic
Yes
Non-Sparking
No
Tether Ready
No
Compatible Fastener Type
Bolts
Socket Shape
12-Point
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT TOOL - 67H20 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H20 Impact Socket is a standard impact socket designed for SAE measurements. With a socket size of 5/8 in and an overall length of 2 3/32 in, it offers adequate dimensions for various applications. The drive size is set at 3/4 in, suitable for most common impact drives. This tool also features a double hex output type and has been built to accommodate bolts as compatible fasteners.
Crafted from durable alloy steel, the WRIGHT TOOL - 67H20 Impact Socket is designed to withstand high-impact operations. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The socket shape is a versatile 12-point design that provides multiple engagement points with the fastener, reducing slippage and rounding off corners.
This product adheres to ASME B107.110 standards, ensuring reliable performance across different tasks. It's important to note that this model does not include locking or tether-ready features; however, it boasts non-magnetic properties which can be beneficial in certain scenarios where magnetic interference could be problematic. Please note that while this tool is impact-rated, it does not feature insulation or spark resistance capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.