Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 9/16 in

  • Mfr # 6818

  • Zoro # G8181196


product price: $17.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 3/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6818
Zoro #
G8181196
UPC #
00076799068187
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
9/16 in
Overall Length
2 3/32 in
Socket Depth
Standard
Socket Size
9/16 in
Socket Length
2 3/32 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Standards
ASME B107.110
Socket Type
Standard Impact
Drive Type
Impact
Material
Hot Forged Alloy Steel
Output Type
6 pt
Impact Rated
Yes
Measurement Type
SAE
Locking
No
Bolt Clearance
5/16 in
Insulated
No
Non-Magnetic
Yes
Tether Ready
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Non-Sparking
No
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 6818 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6818 Impact Socket is a standard impact socket designed for SAE measurements. With a socket size of 9/16 in and an overall length of 2 3/32 in, it offers adequate dimensions for various tasks. The drive size is specified as 3/4 in, suitable for numerous applications. This tool also features a six-point socket shape, providing increased torque and reducing the risk of slipping or rounding off fasteners.
Constructed from durable alloy steel, this impact socket is built to withstand high-impact industrial applications. Its black oxide finish not only enhances its aesthetic appeal but also provides added durability against wear and tear. Despite being non-insulated and non-sparking, it adheres to ASME B107.110 standards which speaks volumes about its quality construction.
This WRIGHT TOOL - 6818 Impact Socket has been rated for use with impact tools, making it compatible with bolts as the fastener type. It does not feature locking or tether ready capabilities but offers bolt clearance of up to 21/64 inches. As a standard depth socket that's non-magnetic, it can be utilized effectively across different work scenarios where such attributes are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.