Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive 30 Geared Teeth Pear Ratchet 3/8" and 1/4"Dr Open Hd Comb Rat

  • Mfr # 3482

  • Zoro # G4780350


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Geared Teeth
30
Head Style
Pear
Overall Length
7-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3482
Zoro #
G4780350
UPC #
076799034823
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
7-7/8"

Details

Item
Ratchet 3/8" and 1/4"Dr Open Hd Comb Rat
Number of Geared Teeth
30
Head Style
Pear

Description

Ratchet 3/8 In. and 1/4 In.Dr Open Hd Comb Rat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.