Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr Bent Flex Hd Ratch Doubl

  • Mfr # 3429

  • Zoro # G4798499


product price: $74.99
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
41
Head Style
Round
Overall Length
10-3/4"
Head Movement
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3429
Zoro #
G4798499
UPC #
076799034298
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
10-3/4"

Details

Item
Ratchet 3/8" Dr Bent Flex Hd Ratch Doubl
Number of Geared Teeth
41
Head Style
Round
Head Movement
Flexible

Description

Ratchet 3/8 In. Dr Bent Flex Hd Ratch Doubl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.