Zoro Homepage

3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Contour Grip

  • Mfr # 3490

  • Zoro # G4809163


product price: $51.19
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
41
Head Style
Round
Overall Length
7-1/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3490
Zoro #
G4809163
UPC #
076799034908
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
7-1/32"

Details

Item
Ratchet 3/8" Drive Ratchet Contour Grip
Number of Geared Teeth
41
Head Style
Round

Description

If you're looking for a tool that will help save time and effort, the Wright Tool 3490 Round Ratchet is what you need. It's compact size makes it easy to use in tight spaces. The ratchet has a round head style and measures 7 1/32" in overall length. This hand ratchet features 41 geared teeth which allow for precise and accurate tightening or loosening of fasteners. Its handle contains an ergonomic contour grip design for added comfort and control while working. The 3/8" drive ratchet is made from durable heat treated S2 tool grade metal, making it sturdy enough to last through tough jobs. When you want something that will help make your work easier, the Wright Tool 3490 Round Ratchet is definitely what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.