Zoro Homepage

3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Long Contour

  • Mfr # 3425

  • Zoro # G4809863


product price: $71.59
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
41
Head Style
Round
Overall Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3425
Zoro #
G4809863
UPC #
076799034250
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
10"

Details

Item
Ratchet 3/8" Drive Ratchet Long Contour
Number of Geared Teeth
41
Head Style
Round

Description

Ratchet 3/8 In. Drive Ratchet Long Contour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.