Zoro Homepage

3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 10mm Open End

  • Mfr # 10-10MM

  • Zoro # G6097750


product price: $11.99
/ea

Key Features

Drive Size
3/8"
Head Style
Open End
Overall Length
30.16mm
SAE or Metric
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-10MM
Zoro #
G6097750
UPC #
076799725202
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Sizes
10mm
Overall Length
30.16mm

Details

Item
Crowfoot Wrench 3/8" Drive Metric - 10mm
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1
Standard
Meets or Exceeds ASME B107.100

Description

Crowfoot Wrench 3/8 In. Drive Metric - 10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.