Zoro Homepage

3/8" Drive SAE, 29 pcs

  • Mfr # 340

  • Zoro # G5792620


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
29
Includes
(13) 3/8" Drive 12 Point Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (11) 3/8" Drive 12 Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) Ratchet; (2) Extensions: 3", 6"; (1) Flex Handle; (1) Universal; (1) Metal Box
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340
Zoro #
G5792620
UPC #
076799003409
Country of Origin
United States

Dimensions

Drive Size
3/8"

Details

Item
Standard and Deep Socket Set
Number of Pieces
29
Includes
(13) 3/8" Drive 12 Point Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (11) 3/8" Drive 12 Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) Ratchet; (2) Extensions: 3", 6"; (1) Flex Handle; (1) Universal; (1) Metal Box
Measurement Type
SAE
SAE or Metric
SAE

Description

Set 3/8 In. Dr 29 Pc Met Box Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.