Zoro Homepage

3/8" Drive SAE, 56 pcs

  • Mfr # 348

  • Zoro # G5792584


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
56
Includes
(12) 3/8" Drive 12 Point Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (5) 3/8" Drive 8 Point Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2"; (2) 3/8" Drive 6 Point Deep Socket: 1/4", 5/16"; (11) 3/8" Drive 12 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (7) 3/8" Drive 12 Point Flex Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (7) 3/8" Drive Hex Bit Socket: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"; (3) Phillips Screwdriver Socket with Bit: #2, #3, #4, 1/4"; (1) Ratchet; (3) Extensions: 3", 6", 12"; (1) Flex Handle; (1) Universal; (1) Sliding T; (1) tool Box with Tray
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348
Zoro #
G5792584
UPC #
076799003485
Country of Origin
United States

Dimensions

Drive Size
3/8"

Details

Item
Standard, Deep, Flex Socket Set
Number of Pieces
56
Includes
(12) 3/8" Drive 12 Point Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (5) 3/8" Drive 8 Point Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2"; (2) 3/8" Drive 6 Point Deep Socket: 1/4", 5/16"; (11) 3/8" Drive 12 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (7) 3/8" Drive 12 Point Flex Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (7) 3/8" Drive Hex Bit Socket: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"; (3) Phillips Screwdriver Socket with Bit: #2, #3, #4, 1/4"; (1) Ratchet; (3) Extensions: 3", 6", 12"; (1) Flex Handle; (1) Universal; (1) Sliding T; (1) tool Box with Tray
Measurement Type
SAE
SAE or Metric
SAE

Description

Set 3/8 In. Dr 56 Pc Met Box Set 12, 6 and

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.