Zoro Homepage

3/8" Drive, SAE Crowfoot Wrench 3/8" Drive, 12 Point Flare Nut

  • Mfr # 1066

  • Zoro # G6095669


product price: $36.79
/ea

Key Features

Drive Size
3/8"
Head Style
Flare Nut
Overall Length
7/8"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1066
Zoro #
G6095669
UPC #
076799010667
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Sizes
13/16"
Overall Length
7/8"

Details

Item
Crowfoot Wrench 3/8" Drive 12 Point Flar
Head Style
Flare Nut
SAE or Metric
SAE
Number of Points
12
Number of Pieces
1
Standard
Meets or Exceeds ASME B107.100

Description

Crowfoot Wrench 3/8 In. Drive 12 Point Flar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.