Zoro Homepage

3/8" Drive, SAE, Crowfoot Wrench 3/8" Drive 12-Point Flare Nut

  • Mfr # 1072

  • Zoro # G6090784


product price: $36.79
/ea

Key Features

Drive Size
3/8"
Head Style
Flare Nut
Overall Length
1-1/64"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1072
Zoro #
G6090784
UPC #
076799010728
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Sizes
1-1/64"
Overall Length
1-1/64"

Details

Item
Crowfoot Wrench 3/8" Drive 12 Point Flar
Head Style
Flare Nut
SAE or Metric
SAE
Number of Points
12
Number of Pieces
1
Standard
Meets or Exceeds ASME B107.100

Description

Crowfoot Wrench 3/8 In. Drive 12 Point Flar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.