
Adaptor, SAE, 1 pcs, Chrome
Mfr # 6450
Zoro # G7927437
product price: $23.89
/eaKey Features
Drive Size
3/4"
Number of Pieces
1
Finish
Chrome
Overall Length
2 1/8 in
Locking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6450
Zoro #
G7927437
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/4"
Overall Length
2 1/8 in
Output Drive Size
1/2"
Details
Item
Adaptor
Number of Pieces
1
Finish
Chrome
Locking
No
Standards
ASME B107.110
Impact Rated
No
Drive Type
Female Square
Features
4149 Wright Alloy Steel
For Use With
1/2" Drive Sockets
Output Drive Type
Male Square
SAE or Metric
SAE
Number of Points
4
Description
Socket Adapter, Output Drive Size 1/2 in, Overall Length 2 1/8 in, Drive Type Female Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.