Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench Cushion Grip 15/16" Ma

  • Mfr # 9AG06

  • Zoro # G5800695


product price: $31.29
/ea

Key Features

Jaw Capacity
15/16
Overall Length
6
Material
Chrome Vanadium steel
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9AG06
Zoro #
G5800695
UPC #
076799714534
Country of Origin
Spain

Dimensions

Overall Length
6

Details

Item
Adjustable Wrench Cushion Grip 15/16" Ma
Jaw Capacity
15/16
Material
Chrome Vanadium steel
Finish
Chrome

Description

Adjustable Wrench Cushion Grip 15/16" Ma

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.