Zoro Homepage

Adjustable Wrench Maximum Capacity 1-11/

  • Mfr # 9AC15

  • Zoro # G5799499


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Material
Chrome Vanadium steel
Jaw Capacity
1-11/16
Finish
Chrome
Overall Length
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9AC15
Zoro #
G5799499
UPC #
076799720443
Country of Origin
United States

Dimensions

Overall Length
15

Details

Item
Adjustable Wrench Maximum Capacity 1-11/
Material
Chrome Vanadium steel
Jaw Capacity
1-11/16
Finish
Chrome

Description

Adjustable Wrench Maximum Capacity 1-11/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.