Zoro Homepage

Adjustable Wrench Maximum Capacity 1-3/8

  • Mfr # 9AC10

  • Zoro # G5798010


product price: $37.15
/ea

Key Features

Jaw Capacity
1-3/8
Finish
Chrome
Overall Length
10
Material
Chrome Vanadium steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9AC10
Zoro #
G5798010
UPC #
076799720429
Country of Origin
Spain

Dimensions

Overall Length
10

Details

Item
Adjustable Wrench Maximum Capacity 1-3/8
Jaw Capacity
1-3/8
Finish
Chrome
Material
Chrome Vanadium steel

Description

Adjustable Wrench Maximum Capacity 1-3/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.