Shop All Sockets
Wright Tool
Breaker Bar, 3/4 " Dr, 21-5/8 "
Mfr # 6435
Zoro # G7899245
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Overall Length 23 in
- Material Alloy Steel
- Finish Chrome
Product Information
- Brand Wright Tool
- MFR # 6435
- Zoro # G7899245
- UPC # 076799064356
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 23 in |
Details
Description
Breaker Bar, Drive Size 3/4 in, Alloy Steel, Chrome, Overall Length 23 in, Flexible, Standard, Straight, Knurled, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8" x 12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X7/8X1/2)
- DRILL AMERICA 9/16"-32 Carbon Steel Hex Die (DWTSH9/16-32)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA3)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L21 (MSS-E25L21-GX24-3C5070)
- WRIGHT TOOL 3/4 in Drive, 33mm 12 pt Metric Socket, 12 Points (61-33MM)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Knurl (4434)
- WRIGHT TOOL Bull Bar, 3/4 " Dr, 24 " (6440)
- WRIGHT TOOL Socket 1/2" Dr 5 Pt Standard Thin Wall B (9076)
- WRIGHT TOOL 1 in Drive, 1-15/16" 12 pt SAE Socket, 12 Points (8162)
- WRIGHT TOOL Bull Bar, 1 " Dr, 30 " (8440)
- PROTO 1/2 in Drive, 36mm Hex Metric Socket, 6 Points (J5436MH)
- Wright Tool Sockets & Ratchets