Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Hex Bit Socket 100mmL
- Mfr # 208+3516
- Zoro # G823578998
product price:Â
$
8.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3516
- Zoro #
- G823578998
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Drive 1/4 Inch Hex 100mm Length Durable Steel - 208+3516, Hex Bit Socket This 1/4in drive, 1/4in hex bit socket is built for controlled fastening where consistent fit and dependable engagement matter. The 100mm overall length helps extend reach while maintaining stability, making it easier to work in tighter or recessed areas without sacrificing handling. Made from high speed steel with anti-corrosive properties, this bit socket is designed for long service life in demanding shop conditions. Size markings are stamped for quick identification and better tool organization during daily work. Key Benefits 1/4in drive with 1/4in hex bit interface for secure, accurate fitment. 100mm overall length supports added reach while keeping controlled tool handling. High speed steel construction provides strength and durability for heavy use. Anti-corrosive properties help resist wear in harsh working environments. Permanently stamped size markings improve organization and speed up tool selection. Bit sockets are securely attached and interchangeable for reliable daily performance. Meets or exceeds ANSI standards for consistent professional-grade expectations. SKU 208+3516 is designed for professional technicians who need a dependable hex bit socket that stays consistent under routine, rigorous use. With durable materials, clear identification markings, and standards-focused manufacturing, it supports efficient workflow and reliable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.