Zoro Homepage

Bull Bar, 1 " Dr, 30 "

  • Mfr # 8440

  • Zoro # G8151096


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
SAE or Metric
SAE
For Use With
1" Sockets
Features
4148 Wright Alloy Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440
Zoro #
G8151096
UPC #
076799084408
Country of Origin
United States

Dimensions

Drive Size
1"
Overall Length
30 in

Details

Item
Bull Bar
Finish
Chrome
SAE or Metric
SAE
For Use With
1" Sockets
Features
4148 Wright Alloy Steel
Number of Pieces
1
Handle Type
Standard
Material
Alloy Steel
Standards
ASME B107.110
Non-Sparking
No
Corrosion Resistant
Yes
Insulated
No
Grip Style
Knurled
Head Type
Standard
Tether Ready
No
Non-Magnetic
No
Ratcheting
No
Handle Shape
Straight
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

The Wright Tool 1" Drive SAE Socket is the perfect tool for your next automotive project. Made of 4148 Wright alloy steel, this socket has a chrome finish and is corrosion resistant. The 30 in. length means you can get to hard to reach places with ease. It has a knurled grip style that offers a firm hold on the socket while you work. The drive size is 1", which ensures it will fit most sockets and wrenches. This Wright Tool SAE Socket provides an excellent grip and long lasting durability for your next automotive project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.