Zoro Homepage

Bull Bar, 3/4 " Dr, 24 "

  • Mfr # 6440

  • Zoro # G8246612


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Pieces
1
For Use With
3/4" Drive Sockets
Features
4147 Wright Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6440
Zoro #
G8246612
UPC #
076799064400
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
24 in

Details

Item
Bull Bar
Finish
Chrome
SAE or Metric
SAE
Number of Pieces
1
For Use With
3/4" Drive Sockets
Features
4147 Wright Alloy Steel
Material
Alloy Steel
Handle Type
Standard
Standards
ASME B107.110
Head Type
Standard
Non-Magnetic
No
Ratcheting
No
Corrosion Resistant
Yes
Tether Ready
No
Non-Sparking
No
Handle Shape
Straight
Insulated
No
Grip Style
Knurled
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Bull Bar, Drive Size 3/4 in, Alloy Steel, Chrome, Overall Length 24 in, Standard, Standard, Straight, Knurled, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.